Skip Content
STRAPPING,BONDED,3000 FT. L,25 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,BONDED,3000 FT. L,25 MIL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P064
  • Mfr. Model # 16P064
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Application Regular Duty
  • Colour White
  • Finish Bonded
  • For Use With Mfr. No. B-5(250)
  • Material Polyester Cord
  • Length 3000 ft.
  • Item Plastic Strapping
  • Strap Width 5/8"
  • Thickness 25 mil
  • Break Strength 850 lbs.
  • Coil Width 3"
  • Core Dia. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list