Skip Content
STRAPPING,BONDED,250 FT. L,60 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,BONDED,250 FT. L,60 MIL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P071
  • Mfr. Model # 16P071
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Application Heavy Duty
  • Colour Orange
  • Finish Bonded
  • For Use With Mfr. No. 4DXC3
  • Item Plastic Strapping
  • Length 250 ft.
  • Material Woven Polyester Cord
  • Thickness 60 mil
  • Strap Width 3/4"
  • Coil Width 3-1/2"
  • Core Dia. 6"
  • Break Strength 2,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list