STRAPPING,BONDED,2100 FT. L,21 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPPING,BONDED,2100 FT. L,21 MIL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P065
  • Mfr. Model # 16P065
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.05 lbs

Technical Specs

  • Finish Bonded
  • Colour White
  • Application Regular Duty
  • For Use With Mfr. No. 4DXC3, PAC500HD
  • Item Plastic Strapping
  • Length 2100 ft.
  • Material Polyester Cord
  • Thickness 21 mil
  • Strap Width 3/4"
  • Coil Width 3"
  • Core Dia. 5"
  • Break Strength 1,050 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list