Skip Content
STRAPPING,9000 FT. L,POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,9000 FT. L,POLYPROPYLENE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LFZ7
  • Mfr. Model # 6LFZ7
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.1 lbs

Technical Specs

  • Application Hand Grade
  • Colour Black
  • Finish Embossed
  • Item Plastic Strapping
  • Length 9000 ft.
  • For Use With Hand Tools and Wire Buckles
  • Material Polypropylene
  • Thickness 22 mil
  • Coil Width 6"
  • Strap Width 1/2"
  • Break Strength 400 lbs.
  • Core Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list