STRAPPING,6000 FT. L,POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPPING,6000 FT. L,POLYPROPYLENE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LGD0
  • Mfr. Model # 6LGD0
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.1 lbs

Technical Specs

  • Colour Black
  • Application Machine Grade
  • Finish Embossed
  • For Use With Automatic and Semi Automatic Machines
  • Length 6000 ft.
  • Item Plastic Strapping
  • Material Polypropylene
  • Strap Width 1/2"
  • Thickness 33 mil
  • Core Dia. 16"
  • Break Strength 650 lbs.
  • Coil Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list