Skip Content
STRAPPING,6000 FT. L,POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,6000 FT. L,POLYPROPYLENE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LGC9
  • Mfr. Model # 6LGC9
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.95 lbs

Technical Specs

  • For Use With Automatic and Semi Automatic Machines
  • Item Plastic Strapping
  • Colour Black
  • Finish Embossed
  • Application Machine Grade
  • Length 6000 ft.
  • Material Polypropylene
  • Strap Width 1/2"
  • Thickness 30 mil
  • Break Strength 600 lbs.
  • Core Dia. 8"
  • Coil Width 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list