Skip Content
STRAPPING,4500 FT. L,POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,4500 FT. L,POLYPROPYLENE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LFZ9
  • Mfr. Model # 6LFZ9
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.65 lbs

Technical Specs

  • Application Hand Grade
  • Finish Embossed
  • Colour Black
  • For Use With Hand Tools and Wire Buckles
  • Material Polypropylene
  • Length 4500 ft.
  • Thickness 22 mil
  • Item Plastic Strapping
  • Coil Width 3"
  • Break Strength 400 lbs.
  • Strap Width 1/2"
  • Core Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list