STRAPPING,16,000 FT. L,POLYPROPYLEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPPING,16,000 FT. L,POLYPROPYLEN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LGC2
  • Mfr. Model # 6LGC2
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Application Machine Grade
  • Colour Clear
  • Finish Smooth
  • For Use With Signode Machines and Power Tools
  • Item Plastic Strapping
  • Length 16,000 ft.
  • Material Polypropylene
  • Thickness 14 mil
  • Strap Width 3/8"
  • Core Dia. 7-7/8"
  • Break Strength 225 lbs.
  • Coil Width 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list