STRAP WRENCH,8 IN DIA CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP WRENCH,8 IN DIA CAP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5PV88
  • Mfr. Model # 5PV88
  • UNSPSC # 27112127
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Strap Wrench
  • Handle Type Molded
  • Application For Round, Irregular Shaped Objects
  • Handle Length 8"
  • Handle Material Plastic
  • Pipe Capacity 10"
  • Strap Material Reinforced Neoprene Rubber
  • Strap Width 13/16"
  • Strap Length 37-13/16"
  • Outside Dia. Tubing 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list