STRAP WRENCH,5 IN DIA CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP WRENCH,5 IN DIA CAP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5PV87
  • Mfr. Model # 5PV87
  • UNSPSC # 27112127
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application For Round and Irregular Shaped Objects
  • Item Strap Wrench
  • Handle Type Molded
  • Handle Length 5"
  • Pipe Capacity 3-1/2"
  • Handle Material Plastic
  • Strap Material Reinforced Neoprene Rubber
  • Strap Width 15/32"
  • Outside Dia. Tubing 4"
  • Strap Length 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list