STRAP WRENCH,1 1/2 TO 9 1/2 IN.,34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP WRENCH,1 1/2 TO 9 1/2 IN.,34

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23M602
  • Mfr. Model # 23M602
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Technical Specs

  • Application For Polished Pipe and Fittings, Plastic Pipe and Fittings, Oil and Water Filters, Glass Pipe, Pvc Conduit, Polished Shafts.
  • Includes 34" Rubber Strap
  • Capacity 1-1/2" to 9-1/2"
  • Length (In.) 11
  • Item Strap Wrench
  • Material Forged Steel Wrench and Rubber Strap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list