Skip Content
STRAP WINCH POLY. 1250 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP WINCH POLY. 1250 LB CAP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DLK3
  • Mfr. Model # 1DLK3
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 1908
  • Shipping Weight 1.3 lbs

Product Details

Polyester winch strap for use on manual winches. Includes a zinc-plated hook with safety latch.

Technical Specs

  • Colour Zinc
  • Item Polyester Winch Strap
  • For Use With Manual Winches
  • Includes Latch Hook
  • Length 20 ft.
  • Material Polyester
  • Standards RR-W-410D, ASTM A-90 SAE J-684C
  • Size 2"
  • Working Load Limit 1,250 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list