STRAP WINCH FLAT HOOK 3INX30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP WINCH FLAT HOOK 3INX30FT

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN58700
  • Mfr. Model # 58700
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3237
  • Shipping Weight 4.32 lbs

Product Details

Polyester 2 inches wide winch strap with flat hook, 10000 lbs.

Technical Specs

  • For Use With Trailers and Heavier Loads
  • Colour Yellow
  • Includes Wll Imprinted on Webbing
  • Item Winch Strap
  • Length 30 Ft.
  • Body Material Polyester
  • End Type Flat Hook
  • Width 3"
  • Diameter 3"
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Hardware Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list