Skip Content
STRAP WINCH 2INX25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP WINCH 2INX25FT

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN06404
  • Mfr. Model # 06404
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3245
  • Shipping Weight 1.66 lbs

Product Details

Hand Winch Strap, 2 inch x 25 ft. black web, plated snap hook, 3,300 lb. capacity hand winch.

Technical Specs

  • Item Hand Winch Strap 2" X 25" Black Web
  • Colour Black
  • Includes Safety Hook
  • Length 25 Ft.
  • Width 2"
  • For Use With Boat Winches
  • End Type Forged Snap Hook
  • Body Material Polyester
  • Hardware Material Forged Hook
  • Diameter 2"
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list