STRAP WINCH 2IN W/3705-2 CHAIN 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP WINCH 2IN W/3705-2 CHAIN 30FT

KINEDYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN223039
  • Mfr. Model # 223039
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3237
  • Shipping Weight 4.6 lbs

Product Details

Made from resin coated polyester. Comes with a patented polypropylene Edge Guard. Provides the strength and durability demanded by flat-bed tie-down requirements. Comes with bilingual labels that meet CVSA guidelines, CHP Standards, North American Standards, DOT Regulations and WSTDA recommended

Technical Specs

  • Colour Gold
  • Includes Manufactured with Resin Coated Polyester Webbing for Minimum Stretch and Maximum Wear Resistance, Bilingual Industry Correct Legal Labels, Transport Grade Hardware Chain Anchor. 3335 Lbs. Working Load Limit
  • Width 2"
  • Length 30 Ft.
  • For Use With Winches
  • Item Strap Winch
  • Body Material Polyester
  • End Type Chain Anchor
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list