Skip Content
STRAP WEBBING,300 FT. X 1 IN.,500 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP WEBBING,300 FT. X 1 IN.,500 L

BULK-STRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DYL3
  • Mfr. Model # 4DYL3
  • UNSPSC # 11162125
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.91 lbs

Technical Specs

  • Colour Black
  • Item Strap Webbing
  • For Use With Mfr. Model B1, SB1, S1, CAM1, MS1, MC1
  • Working Load Limit 500 lb.
  • Breaking Strength 500 lb.
  • Material Polypropylene
  • Length 300 ft.
  • Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list