Skip Content
STRAP WEBBING,150 FT. X 1 IN.,3800 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP WEBBING,150 FT. X 1 IN.,3800

BULK-STRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DYJ7
  • Mfr. Model # 4DYJ7
  • UNSPSC # 11162125
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Body Material Nylon
  • For Use With Mfr. Model B1, SB1, S1, CAM1, MS1, MC1
  • Item Strap Webbing
  • Colour Black
  • Working Load Limit 3800 lb.
  • Breaking Strength 3800 lb.
  • Strap Width 1"
  • Strap Length 150 ft.
  • Length 150 ft.
  • Material Nylon
  • Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list