Skip Content
STRAP WEBBING,102 FT. X 1 IN.,3800 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP WEBBING,102 FT. X 1 IN.,3800

BULK-STRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DYN7
  • Mfr. Model # 4DYN7
  • UNSPSC # 11162125
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item Strap Webbing
  • Colour Red
  • For Use With Mfr. Model B1, SB1, S1, CAM1, MS1, MC1
  • Body Material Nylon
  • Working Load Limit 3800 lb.
  • Strap Width 1"
  • Strap Length 102 ft.
  • Breaking Strength 3800 lb.
  • Length 102 ft.
  • Width 1"
  • Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list