Skip Content
STRAP W/BUCKLE,EMBOSSED,17 FT. L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP W/BUCKLE,EMBOSSED,17 FT. L,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P026
  • Mfr. Model # 16P026
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour White
  • Finish Embossed
  • Application Plastic Strap
  • Includes Strap with Plastic Buckle
  • Item Plastic Strap w/Buckle
  • Length 17 ft.
  • Material Polypropylene/ Plastic
  • Thickness 18 mil
  • Break Strength 300 lbs.
  • Strap Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list