STRAP W/BUCKLE,EMBOSSED,17 FT. L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP W/BUCKLE,EMBOSSED,17 FT. L,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P025
  • Mfr. Model # 16P025
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Application Plastic Strap
  • Colour Black
  • Finish Embossed
  • Item Plastic Strap w/Buckle
  • Includes Strap with Buckle
  • Length 17 ft.
  • Strap Width 1/2"
  • Thickness 22 mil
  • Material Polypropylene/ Metal
  • Break Strength 300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list