Skip Content
STRAP UNIV EG 2IN 14GA 50PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRAP UNIV EG 2IN 14GA 50PK

SUPER-STRUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS7032EG
  • Mfr. Model # 7032EG
  • UNSPSC # 39121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Includes Bolt And Locknut
  • Item Channel Universal Pipe Strap
  • Thickness 12 Ga.
  • Colour Silver
  • Finish Electrogalvanized
  • Depth 1-1/4"
  • Material Steel
  • Cable Range 2.195 - 2.375"
  • Thread Size 2"
  • Conduit Type EMT, IMC, Flexible, Rigid
  • Sub-Category Clamps and Hangers
  • Conduit Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list