STRAP,TWO HOLE,EMT 1 1/4 IN,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP,TWO HOLE,EMT 1 1/4 IN,PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LV32
  • Mfr. Model # 3LV32
  • UNSPSC # 39121701
  • CATALOGUE PAGE # 1334
  • Shipping Weight 1.75 lbs

Product Details

Two hole steel conduit pipe strap, 1-1/4 inch conduit size, EMT snap, pkg. qty 50.

Technical Specs

  • Item Two Hole Conduit Pipe Strap
  • For Use With EMT
  • Finish None
  • Material Steel
  • Nominal Conduit/Pipe 1-1/4"
  • Sub-Category Conduit Straps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list