STRAP TWO HOLE E.M.T. 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP TWO HOLE E.M.T. 2IN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSCI1416
  • Mfr. Model # CI1416
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1340
  • Shipping Weight 0.06 lbs

Product Details

Two hole E.M.T. conduit strap, 2 inch.

Technical Specs

  • Material Galvanized Steel
  • Item Two Hole EMT Strap - Galvanized Steel 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list