STRAP TUBE 1/2IN O.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP TUBE 1/2IN O.D.

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARTS20-8
  • Mfr. Model # TS20-8
  • UNSPSC # 31151901
  • CATALOGUE PAGE # 1849
  • Shipping Weight 0.01 lbs

Product Details

Tube strap, one hole tube strap, steel- zinc plated, heavy-duty, 1/2 in outside tube diameter, 5/8 in band width.

Technical Specs

  • Item Tube Straps
  • Material Steel
  • Width 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list