STRAP TIE-DWN RTCHT 3300LB 2INX27FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

STRAP TIE-DWN RTCHT 3300LB 2INX27FT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF78627
  • Mfr. Model # 78627
  • UNSPSC # 31151906
  • CATALOGUE PAGE # 3234
  • Shipping Weight 4.7 lbs
Compare

Product Details

Heavy-duty ratcheting tie-down. Strong nylon webbing.J-hook at both ends. Heavy-duty ratchet.

Technical Specs

  • Colour Yellow
  • Item Ratchet Strap
  • Working Load Limit 3300 lb.
  • Breaking Strength 10,000 lbs.
  • Includes Double "J" hooks
  • For Use With Heavy Loads
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list