Skip Content
Discontinued with Replacement
STRAP TIE-DWN RTCHT 3000LB 1INX15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STRAP TIE-DWN RTCHT 3000LB 1INX15FT

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN01316
  • Mfr. Model # 01316
  • UNSPSC # 31151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs
Suggested Replacement Product
STRAP TIE-DWN RTCHT 1000LB 1INX15FT

Your Price: NA

Product Details

Heavy-duty ratcheting tie down. Strong 1 inch nylon web, double J-hooks, wide handle mini ratchet. Adjusts down to 12 inch. Safe work load of 1000 lbs. Zinc casted buckle, 1/4 inch vinyl coated hooks & polypropylene webbing. 3000 lbs. max. capacity.

Technical Specs

  • Colour Yellow