!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAP TIE-DWN RTCHT 1000LB 1INX15FT

STRAP TIE-DWN RTCHT 1000LB 1INX15FT

DAYTON

STRAP TIE-DWN RTCHT 1000LB 1INX15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAP TIE-DWN RTCHT 1000LB 1INX15FT

STRAP TIE-DWN RTCHT 1000LB 1INX15FT

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGF51316
  • Mfr. Model # 51316
  • UNSPSC # 31151906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.77 lbs

Product Details

Heavy-duty ratcheting tie-down - 3,000 lbs. Strong 1 inch nylon web, double J-hooks, wide handle mini ratchet. Adjusts down to 12 inches. Working load limit of 1,000 lbs.

Technical Specs

  • Working Load Limit 1,000 lbs.
  • Colour Yellow
  • Includes Double "J" hooks
  • Breaking Strength 3000 lbS.
  • For Use With Pickups and Trailers
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list