Skip Content
STRAP TIE DOWN 24IN W/LOCK PIN 5PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP TIE DOWN 24IN W/LOCK PIN 5PCS

KWIK BANDIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DCPLP75-24-5KWK
  • Mfr. Model # LP75-24-5KWK
  • UNSPSC # 2410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.891 lbs

Technical Specs

  • Colour Black
  • Item Tie-down Strap
  • Includes Locking Pin
  • Length 24"
  • Body Material Rubber
  • Diameter 8"
  • Manufacturers Warranty Length 1 Yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list