Skip Content
STRAP TIE DOWN 14IN W/LK PIN 50PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP TIE DOWN 14IN W/LK PIN 50PCS

KWIK BANDIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DCPLP50-14-50KWK
  • Mfr. Model # LP50-14-50KWK
  • UNSPSC # 2410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.319 lbs

Technical Specs

  • Colour Black
  • Includes Locking Pin
  • Length 14"
  • Item Tie-down Strap
  • Diameter 5"
  • Body Material Rubber
  • Manufacturers Warranty Length 1 Yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list