STRAP TIE DOWN 14IN 5 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP TIE DOWN 14IN 5 PCS

KWIK BANDIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DCPKB50-14-5KWK
  • Mfr. Model # KB50-14-5KWK
  • UNSPSC # 31151903
  • CATALOGUE PAGE # 3225
  • Shipping Weight 0.377 lbs

Technical Specs

  • Length 14"
  • Item Tie-down Strap
  • Colour Black
  • Diameter 5"
  • Body Material Rubber
  • Manufacturers Warranty Length 1 Yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list