Skip Content
STRAP STEEL 3/4X020 MINI COIL 300FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP STEEL 3/4X020 MINI COIL 300FT

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIGAG2X1524
  • Mfr. Model # AG2X1524
  • UNSPSC # 24141519
  • CATALOGUE PAGE # 2101
  • Shipping Weight 10.47 lbs

Product Details

The strap is painted brown and waxed for improved tension transmission around the corners. Light and portable the demo coil can be used without a strapping dispenser.

Technical Specs

  • Item Steel Strapping
  • Length 300 ft.
  • Wind Ribbon Wound
  • Thickness 0.020"
  • Width 3/4"
  • Coil Width 2-1/2"
  • Breaking Strength 1760 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list