Skip Content
STRAP STEEL 3/4 X 023 HT MW PW COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP STEEL 3/4 X 023 HT MW PW COIL

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIGAG089370
  • Mfr. Model # AG089370
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • Length 1800 ft.
  • Item Steel Strapping
  • Width 3/4"
  • Thickness 0.023"
  • Wind Mill Wound
  • Breaking Strength 2640 lbs.
  • Coil Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list