STRAP STEEL 1-1/4X029 HT RW PW COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP STEEL 1-1/4X029 HT RW PW COIL

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIGAG2X1268
  • Mfr. Model # AG2X1268
  • UNSPSC # 24141519
  • CATALOGUE PAGE # 2101
  • Shipping Weight 55.0 lbs

Product Details

The strap is painted black and waxed for improved tension transmission around corners. Magnus strap is heat treated to provide excellent shock resistance. Magnus high yield strength allows it to elongate further without breaking.

Technical Specs

  • Length 891 ft.
  • Width 1-1/4"
  • Item Steel Strapping
  • Thickness 0.029"
  • Wind Ribbon Wound
  • Breaking Strength 5600 lbs.
  • Coil Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list