Skip Content
STRAP ST 3/8X017 AP PLUS MW PW COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

STRAP ST 3/8X017 AP PLUS MW PW COIL

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIGAG2X1502
  • Mfr. Model # AG2X1502
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Product Details

The strap is painted brown and waxed for improved tension transmission around corners. Apex Plus is a medium carbon steel which yields higher break strengths. Manufactured with superior edge conditioning.

Technical Specs

  • Length 4,800 ft.
  • Width 3/8"
  • Item Steel Strapping
  • Thickness 0.017"
  • Wind Mill Wound
  • Breaking Strength 975 lbs.
  • Coil Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list