STRAP SAFETY POLE 7FT F/TELUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STRAP SAFETY POLE 7FT F/TELUS

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR7YRLS/7FTBR
  • Mfr. Model # 7YRLS/7FTBR
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Item Restraint Lanyard
  • Length 7 ft.
  • Locking Harness Connection Hook Type Snap Hook
  • Locking Anchorage Connection Hook Type Snap Hook
  • Number of Legs 1
  • Tensile Strength 4000 lb.
  • Weight Capacity 4000 lb.
  • Hardware Material Steel
  • Line Material 6-Ply Neoprene
  • Visual Load Indicator No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list