Skip Content
STRAP RUBBER ARCTIC BLUE 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP RUBBER ARCTIC BLUE 20IN

ARGUS(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HRNSH20HBLBH
  • Mfr. Model # SH20HBLBH
  • UNSPSC # 31151903
  • CATALOGUE PAGE # 3230
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour Light Blue
  • Item Rubber Tarp Strap
  • For Use With Tarps
  • Width 3/4"
  • End Type S-hook
  • Length 20"
  • Hardware Material Steel
  • Body Material Epdm Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list