Skip Content
STRAP RUBBER ADJ 30 IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP RUBBER ADJ 30 IN BLACK

SNAPPI-HOOKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HRNSH30HABH
  • Mfr. Model # SH30HABH
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3230
  • Shipping Weight 0.32 lbs

Product Details

Adjustable tarp strap, 30 inches. 100% EPDM rubber for long life. Resists UV and all types of weather. Extra strong 2-1/2 inch S-hooks installed. Black,

Technical Specs

  • Colour Black
  • Item Adjustable Tarp Strap, 30"
  • For Use With Tarps
  • Body Material Epdm Rubber
  • Length 30"
  • Width 3/4"
  • Hardware Material Steel
  • End Type S-hook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list