Skip Content
STRAP RUBBER 30IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP RUBBER 30IN 5/PK

SNAPPI-HOOKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HRNSHHP0530
  • Mfr. Model # SHHP0530
  • UNSPSC # 31162108
  • CATALOGUE PAGE # 3230
  • Shipping Weight 1.74 lbs

Product Details

Rubber snap strap handi-pack, 30 and come in packs of 5, black in color. Assorted handi-packs of 100% EPDM rubber tie-down straps. S-hooks included.

Technical Specs

  • Colour Black
  • Item Rubber Snap Strap
  • For Use With Tarps
  • Width 3/4"
  • Body Material Epdm Rubber
  • Length 30"
  • End Type S-hook
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list