Skip Content
STRAP RUBBER 20IN 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP RUBBER 20IN 10/PK

SNAPPI-HOOKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HRNSHHP1020
  • Mfr. Model # SHHP1020
  • UNSPSC # 31162108
  • CATALOGUE PAGE # 3230
  • Shipping Weight 2.7 lbs

Product Details

Rubber snap strap handi-pack, 20 and come in packs of 10, black in color. Assorted handi-packs of 100% EPDM rubber tie-down straps. S-hooks included.

Technical Specs

  • Colour Black
  • Item Rubber Snap Strap
  • Width 3/4"
  • Body Material Epdm Rubber
  • For Use With Tarps
  • Length 20"
  • Hardware Material Steel
  • End Type S-hook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list