STRAP RTCHT 1INX6FT W/SAFE HKS 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP RTCHT 1INX6FT W/SAFE HKS 2PK

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN05709
  • Mfr. Model # 05709
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3244
  • Shipping Weight 2.3 lbs

Product Details

Ratcheting heavy-duty motorcycle tie-down with nylon 1 inch x 6 ft. strap and 1-1/4 inch inside diameter coated safety hook on both ends. Cam buckle, black. Hook style 90 degree wire hooks vinyl coated. Length 6 ft. Nylon. Working load limit 400 lbs.

Technical Specs

  • Colour Black
  • For Use With Motorcycles
  • Includes Vinyl Coated Hooks
  • Item Ratchet
  • Length 6 Ft.
  • Body Material Polyester
  • Diameter 1-1/4"
  • Width 1"
  • Hardware Material Steel
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • End Type Vinyl Coated Safety Hooks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list