STRAP REPLACE WRENCH 48X1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP REPLACE WRENCH 48X1-3/4IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG32055
  • Mfr. Model # 32055
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 257
  • Shipping Weight 0.43 lbs

Product Details

Replacement strap for RIDGID(R) strap wrench, 48 inches.

Technical Specs

  • Strap Width 1-3/4"
  • Item Strap Wrench
  • Handle Length 18"
  • Pipe Capacity 5"
  • Strap Material Woven Nylon
  • Outside Dia. Tubing 12"
  • Strap Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list