Skip Content
STRAP REPLACE WRENCH 24X1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP REPLACE WRENCH 24X1-1/8IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG32020
  • Mfr. Model # 32020
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 257
  • Shipping Weight 0.15 lbs

Product Details

RIDGID(R) replacement strap for model E-5706 strap wrench.

Technical Specs

  • Strap Width 11/8"
  • Item Strap Wrench
  • Handle Length 11-3/4"
  • Pipe Capacity 2"
  • Strap Material Woven Nylon
  • Strap Length 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list