Skip Content
STRAP RATCHET WEB COMBO 1IN X 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP RATCHET WEB COMBO 1IN X 6FT

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN01216
  • Mfr. Model # 01216
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3232
  • Shipping Weight 5.0 lbs

Product Details

Domestic four pack set features heavy-duty polyester webbing. Hooks are heat treated and vinyl coated to prevent scratching. Ratchets are e-coated to prevent corrosion of the metal when used in outdoor applications.

Technical Specs

  • Colour Camo
  • Includes Camo Webbing, "s" Hooks and Ratchets
  • Length 6"
  • Item Sportsman Atv Kits
  • For Use With Sport Vehicles
  • Width 1"
  • End Type Heat Treated and Vinyl Coated Wire Hooks
  • Body Material Polyester
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Diameter 1"
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list