Skip Content
STRAP RATCHET 3INX30FT CHAIN ANCHOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP RATCHET 3INX30FT CHAIN ANCHOR

KINEDYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN553040
  • Mfr. Model # 553040
  • UNSPSC # 31151906
  • CATALOGUE PAGE # 3237
  • Shipping Weight 18.4 lbs

Product Details

Made from resin coated polyester. Comes with a patented polypropylene Edge Guard. Provides the strength and durability demanded by flat-bed tie-down requirements. Comes with bilingual labels that meet CVSA guidelines, CHP Standards, North American Standards, DOT Regulations and WSTDA recommended

Technical Specs

  • Colour Gold
  • Includes Manufactured with Resin Coated Polyester Webbing for Minimum Stretch and Maximum Wear Resistance, Bilingual Industry Correct Legal Labels, Transport Grade Hardware Chain Anchor Fittings and a Heavy Duty Ratchet Buckle, it Comes Standard with a 18" Fixed End. 5400 Lbs Working Load Limit
  • For Use With Used in Any Flat-bed Application
  • Length 30 Ft.
  • End Type Chain Anchor
  • Width 3"
  • Body Material Polyester
  • Item Strap
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list