STRAP RATCHET 1-1/2IN X 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP RATCHET 1-1/2IN X 15FT

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN51330
  • Mfr. Model # 51330
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3233
  • Shipping Weight 1.91 lbs

Product Details

Ratcheting tie-down with nylon web 1-1/2 inch x 15 inch strap, wide handle ratchet, twisted snap hooks both ends. Hook style J-hook. Black. Ratchet buckle. Length 15 ft. Nylon material. Width 1-1/2 inches. Working load limit 1,333 lbs.

Technical Specs

  • Colour Black
  • For Use With Pick Ups and Trailers
  • Includes Wll Imprinted on Webbing
  • Item Ratchet Straps Twisted Snap Hooks
  • Length 15 Ft.
  • Width 1-1/2"
  • Body Material Polyester
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • End Type J-hook
  • Hardware Material Steel
  • Diameter 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list