Skip Content
STRAP PLASTIC 5/8X035 4,000FT COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP PLASTIC 5/8X035 4,000FT COIL

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIG2X1369
  • Mfr. Model # 2X1369
  • UNSPSC # 24141519
  • CATALOGUE PAGE # 2103
  • Shipping Weight 51.1 lbs

Technical Specs

  • Application Machine Grade
  • Finish Smooth
  • Colour Green
  • Length 4000 ft.
  • Item Plastic Strapping
  • For Use With Mfr. No. BXT-16 and 426480 Strapping Tool, 426040 Tensioner, 423800 Sealer, 423990 Combination Tool, Power Strapping Machines
  • Material Polyester
  • Thickness 35 mil
  • Standards American Association of Railroads Approved, ASTM D 3950
  • Strap Width 5/8"
  • Core Dia. 16"
  • Break Strength 1,400 lbs.
  • Coil Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list