!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTRAX STRAPPING, BREAK STRENGTH 500 LB, BLACK, 16 X 6 IN, 0.022 IN THICK, POLYPROPYLENE

CONTRAX STRAPPING, BREAK STRENGTH 500 LB, BLACK, 16 X 6 IN, 0.022 IN THICK, POLYPROPYLENE

SIGNODE

CONTRAX STRAPPING, BREAK STRENGTH 500 LB, BLACK, 16 X 6 IN, 0.022 IN THICK, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTRAX STRAPPING, BREAK STRENGTH 500 LB, BLACK, 16 X 6 IN, 0.022 IN THICK, POLYPROPYLENE

CONTRAX STRAPPING, BREAK STRENGTH 500 LB, BLACK, 16 X 6 IN, 0.022 IN THICK, POLYPROPYLENE

SIGNODE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SIG010366
  • Mfr. Model # 010366
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.33 lbs

Product Details

This black, 16 x 6-inch Contrax polypropylene strapping is ideal for light- and medium-duty applications like palletizing, unitizing, bundling, and carton closure. Its smooth uniform surface resists splitting in hand tool use. It is 0.022 inches thick and has a breaking strength of 500 pounds.

Technical Specs

  • Strapping Application Medium Duty
  • Thickness 0.022"
  • Core Diameter 16"
  • Colour Black
  • Standards ASTM
  • Strapping Width 1/2"
  • Break Strength 500 lbs.
  • Core Width 6"
  • Material Polyester

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list