STRAP PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STRAP PIPE

SUPER-STRUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS703-1-1/2EG
  • Mfr. Model # 703-1-1/2EG
  • UNSPSC # 39121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Finish Electrogalvanized
  • Includes Bolt And Locknut
  • Colour Silver
  • Item Channel Universal Pipe Strap
  • Thickness 12 Ga.
  • Depth 1-1/4"
  • Material Steel
  • Cable Range 1.738 - 1.900"
  • Sub-Category Clamps and Hangers
  • Conduit Type EMT, IMC, Flexible, Rigid
  • Conduit Size 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list