Skip Content
STRAP,PIPE,RIGID 2 IN,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP,PIPE,RIGID 2 IN,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YF54
  • Mfr. Model # 4YF54
  • UNSPSC # 39121701
  • CATALOGUE PAGE # 1334
  • Shipping Weight 8.45 lbs

Product Details

Steel pipe strap, rigid, 2 inch conduit size, 1/2 inch screw size, pkg. qty. 25.

Technical Specs

  • Item Die Cast Pipe Spacer
  • Finish Zinc Plated
  • For Use With EMT
  • Material Malleable Iron
  • Nominal Conduit/Pipe 2"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list