STRAP,ONE HOLE,RIGID, 1/2 IN,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP,ONE HOLE,RIGID, 1/2 IN,PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XC44
  • Mfr. Model # 6XC44
  • UNSPSC # 39121701
  • CATALOGUE PAGE # 1334
  • Shipping Weight 1.48 lbs

Product Details

One hole steel conduit pipe strap, rigid, 1/2 inch conduit size, EMT snap, pkg. qty 50.

Technical Specs

  • Item One Hole Conduit Pipe Strap
  • Finish None
  • Material Steel
  • Nominal Conduit/Pipe 1/2"
  • For Use With Rigid/IMC Conduit
  • Sub-Category Conduit Straps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list